Motion
1/2X500 PLANT XTREME 501 AR

GATES RUBBER CO
1/2X500 PLANT XTREME 501 AR

Plant Master™ Xtreme™ Industrial Hose - 1/2 in Inner Diameter, 501 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 500 ft Length
MI ITEM #00307964
MFR #1/2X500 PLANT XTREME 501 AR
Price$5.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X500 PLANT XTREME 501 AR

Plant Master™ Xtreme™ Industrial Hose - 1/2 in Inner Diameter, 501 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 500 ft Length
MI ITEM #00307964
MFR #1/2X500 PLANT XTREME 501 AR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.03/ft

Specifications

Dimensions

  • Hose Weight
    0.25 lbs per ft
  • Length
    500 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.89 in
  • Segment Length Range
    50 to 700 ft
  • Weight
    0.25 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Yellow
  • Cover Material
    XNBR Rubber
  • Description
    RECOMMENDED FOR: Applications requiring a premium–quality, multi–purpose hose with superior abrasion resistance for air, oil and some chemical applications. Excellent durability for extra–long life in these applications: mining, air drill, construction, poultry plants and other severe service.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Weather
  • Reinforcement Material
    Textile
  • Standards Met
    ARPM Class A, MSHA
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    Industrial
  • UPC_NO
    072053644432
  • Working Pressure
    501 psi

Overview

Mfr description
1/2 PLANT MASTER XTREME 501 AR
  • Applications requiring a premium-quality, multi-purpose hose with superior abrasion resistance for air, oil and some chemical applications
  • Excellent durability for extra-long life in these applications: mining, air drill, construction, poultry plants and other severe service
  • Excellent weather and ozone resistance
  • NOTE: Due to Terminator's 501 PSI working pressure, care should be taken to properly select couplings to match
  • Hose assembly working pressure is the working pressure of the lowest rated component
  • Maximum pressure: 501 psi
  • Color: Yellow
  • Price is per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text