Motion
4X100 AG PVC SOL 50SD CLR

GATES RUBBER CO
4X100 AG PVC SOL 50SD CLR

Ag Master™ PVC Solution (30-90) SD Clear Industrial Hose - 4 in Inner Diameter, 50 psi Working Pressure, Agriculture Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 100 ft Length
MI ITEM #00308267
MFR #4X100 AG PVC SOL 50SD CLR
List Price$39.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 AG PVC SOL 50SD CLR

Ag Master™ PVC Solution (30-90) SD Clear Industrial Hose - 4 in Inner Diameter, 50 psi Working Pressure, Agriculture Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 100 ft Length
MI ITEM #00308267
MFR #4X100 AG PVC SOL 50SD CLR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.72/ft for your price

Overview

Mfr description
4 AG MASTER PVC SOLUTION 50SD CLR

Specifications

  • Hose Type
    Agriculture Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    29 inHg
  • Working Pressure
    50 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Conveying water and light chemical solutions where a clear PVC hose with a white helix is desirable for heavy–duty applications.
  • Inner Tube Material
    PVC (Type G)
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    Rigid Thermoplastic Helix
  • Operating Temperature Range
    15 to 150 °F
  • Color
    Clear
  • Minimum Bend Radius
    13.0 in
  • Length
    100 ft
  • Harmonization Code
    3917.39.0020
  • UPC_NO
    072053309416
  • Manufacturer Catalog
  • Hose Weight
    1.62 lbs per ft
  • Tube Material
    PVC - Type G
  • Weight
    1.94 lbs
  • Cover Color
    Clear
  • Maximum Temperature
    130 °F
  • Cover Material
    PVC - Type G
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Rigid thermoplastic helix
  • Tube Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text