Motion
1-1/2X100 AG PVC SOLUTN 60SD

GATES RUBBER CO
1-1/2X100 AG PVC SOLUTN 60SD

Ag Master™ PVC Solution (35-80) SD Industrial Hose - 1-1/2 in Inner Diameter, 60 psi Working Pressure, Agriculture Hose Type, EPDM - Type P Tube Material, PVC - Type G Cover Material, 100 ft Length
Mi Item #00308571
MFR #1-1/2X100 AG PVC SOLUTN 60SD
Price$10.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X100 AG PVC SOLUTN 60SD

Ag Master™ PVC Solution (35-80) SD Industrial Hose - 1-1/2 in Inner Diameter, 60 psi Working Pressure, Agriculture Hose Type, EPDM - Type P Tube Material, PVC - Type G Cover Material, 100 ft Length
Mi Item #00308571
MFR #1-1/2X100 AG PVC SOLUTN 60SD

Mfr description
1 1/2 AG MASTER PVC SOLUTION 60SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.80/ft

Specifications

Dimensions

  • Hose Weight
    0.37 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.96 in
  • Weight
    0.40 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Green
  • Cover Color
    Black
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Suction and discharge applications where lightweight, flexible hose is needed for transferring mild diluted chemicals and agricultural spray and fertilizer applications.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    Polyethylene Helix
  • Hose Type
    Agriculture Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -30 °F
  • Operating Temperature Range
    -40 to 158 °F
  • Reinforcement Material
    Rigid thermoplastic helix
  • Suction
    29 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053641479
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)