Motion
2-1/2X100 AG PVC SOLUTN 50SD

GATES RUBBER CO
2-1/2X100 AG PVC SOLUTN 50SD

Ag Master™ PVC Solution (35-80) SD Industrial Hose - 2-1/2 in Inner Diameter, 50 psi Working Pressure, Agriculture Hose Type, EPDM - Type P Tube Material, PVC - Type G Cover Material, 100 ft Length
MI ITEM #00308577
MFR #2-1/2X100 AG PVC SOLUTN 50SD
Price$28.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 AG PVC SOLUTN 50SD

Ag Master™ PVC Solution (35-80) SD Industrial Hose - 2-1/2 in Inner Diameter, 50 psi Working Pressure, Agriculture Hose Type, EPDM - Type P Tube Material, PVC - Type G Cover Material, 100 ft Length
MI ITEM #00308577
MFR #2-1/2X100 AG PVC SOLUTN 50SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.09/ft

Specifications

Dimensions

  • Hose Weight
    0.88 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    11.0 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.00 in
  • Weight
    0.90 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Green
  • Cover Color
    Black
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Suction and discharge applications where lightweight, flexible hose is needed for transferring mild diluted chemicals and agricultural spray and fertilizer applications.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    Polyethylene Helix
  • Hose Type
    Agriculture Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -30 °F
  • Operating Temperature Range
    -40 to 158 °F
  • Reinforcement Material
    Rigid thermoplastic helix
  • Suction
    29 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053641493
  • Working Pressure
    50 psi

Overview

Mfr description
2 1/2 AG MASTER PVC SOLUTION 50SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text