Motion
2-1/2X100 FOOD BEV 250SD WHITE

GATES RUBBER CO
2-1/2X100 FOOD BEV 250SD WHITE

Food Master™ Beverage 250SD CR Industrial Hose - 2-1/2 in Inner Diameter, 17.2 Working Pressure, Food & Beverage Hose Type, Sanitron - Type S Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #00308771
MFR #2-1/2X100 FOOD BEV 250SD WHITE
Price$159.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 FOOD BEV 250SD WHITE

Food Master™ Beverage 250SD CR Industrial Hose - 2-1/2 in Inner Diameter, 17.2 Working Pressure, Food & Beverage Hose Type, Sanitron - Type S Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #00308771
MFR #2-1/2X100 FOOD BEV 250SD WHITE

Mfr description
2 1/2 FOOD MASTER XTREME 250SD CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.99/ft

Specifications

Dimensions

  • Hose Weight
    1.82 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.25 in
  • Weight
    1.82 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    White
  • Cover Color
    White
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of beer, milk, juice, soft drinks, pharmaceuticals, cosmetics, or water based products requiring an FDA sanitary hose.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Resilient Monofilament Helix
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    Sanitron™ (Type S)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053642988
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    230 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 230 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, monofilament helix
  • Suction
    30 inHg
  • Tube Color
    White
  • Tube Material
    Sanitron - Type S
  • UPC_NO
    072053642988
  • Working Pressure
    17.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)