Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brew Master® Food & Beverage Hose - 1 in Inner Diameter, 250 psi Working Pressure, Food & Beverage Hose Type
MI ITEM #00308800
MFR #3132-0193

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BREW MASTER 1" HOSE 306425 3132-0193

Specifications

  • Hose Type
    Food & Beverage Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    30 inHg
  • Working Pressure
    250 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Inner Tube Material
    Sanitron™
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Resilient Monofilament Helix
  • Operating Temperature Range
    -40 to 230 °F
  • Color
    White with Burgundy Stripe
  • Minimum Bend Radius
    3.00 in
  • UPC_NO
    072053643008
  • Manufacturer Catalog
  • Hose Weight
    0.49 lbs per ft
  • Weight
    0.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought