Motion
3132-0195
Brew Master® Food & Beverage Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Food & Beverage Hose Type
MI ITEM #00308804
MFR #3132-0195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brew Master® Food & Beverage Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Food & Beverage Hose Type
MI ITEM #00308804
MFR #3132-0195

Mfr description
BREW MASTER 1-1/2 306427 3132-0195
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    0.87 lbs per ft
  • Minimum Bend Radius
    4.50 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.13 in
  • Weight
    0.87 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    White with Burgundy Stripe
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Resilient Monofilament Helix
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    Sanitron™
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Operating Temperature Range
    -40 to 230 °F
  • Suction
    30 inHg
  • UPC_NO
    072053643039
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)