Specifications
Dimensions
- Nominal Hose Inner Diameter1/2 in
Details
- Additional DetailsOur high quality flexible PVC compounds are uniquely blended to make this hose look and feel like comparable rubber hose and stay flexible at low temperatures. Its light weight makes it an ideal hose for air tool applications.
- ColorRed
- Hose Covering MaterialPVC compound
- Manufacturer Upc Number822353042779
- ManufacturerName (description attribute)Kuriyama
- Product TypesPOLYAIR® Series K1134 Multi-Purpose Air and Water Hose
- Typical ApplicationsIdeal for in-plant applications requiring color coding of hose supply lines., Transfer of air, water and mild water-soluble chemicals., Outdoor applications requiring a low temperature hose., General air supply line for pneumatic tools and paint spray systems., Low pressure spray hose for water-soluble chemicals.
- UPC_NO822353042779
- Working Pressure300 psi
Overview
Mfr description
K1134-08X100 POLYAIR RED HOSE 1/2" COIL
- U. V. and weather resistant. Excellent cold weather flexibility. Easily re-coiled after use. Medium/high oil resistance, complies with ARPM's Class B Designation. Non-marking pin-pricked cover. Lightweight. One-piece lengths. Chemical resistance of PVC. Silicone-free materials. RoHS(16) compliant. Individually shrink-wrapped assemblies are available. Phthalate Free!