Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 FFOR, 3/4 FFOR
- End 2 Size3/4 in
- End 2 Size Type1 FFOR, 3/4 FFOR
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword1 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-7/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread1-3/16–12
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)