Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 FFOR, 1-1/4 ORB
- End 2 Size1-1/4 in
- End 2 Size Type1 FFOR, 1-1/4 ORB
- Inside Diameter0.811 in
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeO-Ring Boss to Flat Face O-Ring, Flat Face O-Ring to O-Ring Boss
- Description Keyword1 in Male Flat Face O-Ring x 1-1/4 in Male O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-7/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/8–12
- MaterialSteel
- Maximum Operating Pressure6000 psi
Overview
Mfr description
FF1868T1620S FITTING
- Tubing is brazed for permanent leakproof connections
- Excellent vibration resistance.