Motion
FF1898T0606S
Tee - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
MI ITEM #00309243
MFR #FF1898T0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
MI ITEM #00309243
MFR #FF1898T0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1898T0606S FITTING
  • Typically used in high pressure, hydraulic, pneumatic and chemical processing applications
  • Used with steel tubing (tubing for brazing must be non-coated)
  • Zinc plated for resistance to corrosion
  • Tubing is brazed for permanent leakproof connections.

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Size
    3/8 in
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    3/8 in
  • End 2 Thread
    11/16–16
  • End 3 Style
    Male Flat Face O-Ring
  • End 3 Size
    3/8 in
  • End 3 Thread
    11/16–16
  • Material
    Steel
  • Inside Diameter
    0.264 in
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text