Overview
Mfr description
FF2000T0604S FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Pipe Rigid
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size3/8 in
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleMale Pipe Rigid
- End 2 Size1/4 in
- End 1 Size Type3/8 NPTF, 1/4 NPTF
- End 2 Thread(NPTF) 1/4–18
- End 2 Size Type3/8 NPTF, 1/4 NPTF
- MaterialSteel
- Description Keyword3/8 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data