Motion
FF2000T0806S
Straight Union - 1/2 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring, Steel
MI ITEM #00309246
MFR #FF2000T0806S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 1/2 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring, Steel
MI ITEM #00309246
MFR #FF2000T0806S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2000T0806S FITTING
  • Zinc plated
  • Meets SAE J1453
  • Excellent vibration resistance
  • Tubing is brazed for permanent leakproof connections.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    3/8 in
  • End 1 Size Type
    1/2 FFOR, 3/8 FFOR
  • End 2 Thread
    11/16–16
  • End 2 Size Type
    1/2 FFOR, 3/8 FFOR
  • Material
    Steel
  • Inside Diameter
    0.378 in
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text