Overview
Mfr description
FF2000T1212S FITTING
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- End 1 StyleMale Flat Face O-Ring
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- End 1 Size3/4 in
- End 1 Thread1-3/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Size3/4 in
- End 1 Size Type3/4 FFOR
- End 2 Size Type3/4 FFOR
- MaterialSteel
- Description Keyword3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data