Overview
Mfr description
FF2000T1612S FITTING
- Tubing is brazed for permanent leakproof connections
- Meets SAE J1453
- Excellent vibration resistance
- Zinc plated.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- End 1 Size1 in
- End 1 Thread1-7/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Size3/4 in
- End 1 Size Type1 FFOR, 3/4 FFOR
- End 2 Thread1-3/16–12
- End 2 Size Type1 FFOR, 3/4 FFOR
- MaterialSteel
- Inside Diameter0.264 in
- Description Keyword1 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data