Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 FFOR
- End 2 Size1/2 in
- End 2 Size Type1/2 FFOR
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread13/16–16
- End 2 StyleMale Flat Face O-Ring
- MaterialSteel