Motion
FF2227T1010S
Eaton Aeroquip FF2227T Series Elbow Adapters ORS/SAE O-Ring Boss - Carbon Steel
Mi Item #00309258
MFR #FF2227T1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF2227T Series Elbow Adapters ORS/SAE O-Ring Boss - Carbon Steel
Mi Item #00309258
MFR #FF2227T1010S

Mfr description
FF2227T1010S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • End 2 Size
    7/8 in
  • Height
    4.040 in
  • Length
    1.840 in
  • Overall Length
    1.840 in
  • Weight
    0.92 lb
  • Width
    1.060 in

Details

  • Adapter Type
    Elbow Adapters
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    1-14
  • End 2 Thread
    7/8-14
  • Material
    Carbon Steel
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -65 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)