Overview
Mfr description
FJ7044-0808S FITTING
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- Adapter TypeHose Fittings
- End GenderFemale
- MaterialCarbon Steel
- Thread Size13/16-16
- Body MaterialCarbon Steel
- Compatible Hose Series2556, 2565, 2575, FC332, FC647, H201
- Connection 1 Short NameORS
- Hose Cut-Off Factor0.49 in
- Length1.50 in
- Overall Length1.50 in
- Manufacturer Catalog NumberFJ7044-0808S
- Manufacturer Upc Number678146065872
- UPC_NO678146065872
- FinishDURA-KOTE
- End 1 Size13/16 in
- End 1 Thread13/16-16
- Hex Size0.94 in
- End 1 StyleORS
- Inside Diameter0.38 in
- TypeHose Fitting
- Height1.08 in
- Angle180 °
- Weight0.80 lb
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Overall Weight0.80 lb
- Hose Dash Size-8
- Width0.94 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data