Motion
FC5985-0808S
Aeroquip FC5985 Series Reusable Hose Fittings Male Pipe
Mi Item #00309276
MFR #FC5985-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5985 Series Reusable Hose Fittings Male Pipe
Mi Item #00309276
MFR #FC5985-0808S

Mfr description
FC5985-08-08S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • End 2 Size
    0.500 in
  • Height
    0.60 in
  • Hose Cut-Off Factor
    1.58 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.39 in
  • Length
    3.09 in
  • Overall Length
    3.09 in
  • Overall Weight
    0.42 lb
  • Thread Size
    1/2-14
  • Weight
    0.42 lb
  • Width
    0.60 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH793
  • Connection 1 Short Name
    MPT
  • End 1 Style
    MPT
  • End 1 Thread
    1/2-14
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5985-0808S
  • Manufacturer Upc Number
    678146057860
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146057860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)