Motion
FC5986-1212S
Aeroquip FC5986 Series Reusable Hose Fittings SAE 37˚ JIC Male Flare
Mi Item #00309279
MFR #FC5986-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5986 Series Reusable Hose Fittings SAE 37˚ JIC Male Flare
Mi Item #00309279
MFR #FC5986-1212S

Mfr description
FC5986-1212S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • Height
    1.29 in
  • Hose Cut-Off Factor
    1.85 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.61 in
  • Length
    3.72 in
  • Overall Length
    3.72 in
  • Overall Weight
    0.80 lb
  • Thread Size
    1 1/16-12
  • Weight
    0.80 lb
  • Width
    1.13 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH793
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5986-1212S
  • Manufacturer Upc Number
    678146057921
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146057921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)