Motion
FC5806-0404S
Aeroquip FC5806 Series Crimp Hose Fittings Female Pipe
Mi Item #00309280
MFR #FC5806-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5806 Series Crimp Hose Fittings Female Pipe
Mi Item #00309280
MFR #FC5806-0404S

Mfr description
FC5806-0404S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/4 in
  • Height
    0.87 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.33 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.15 in
  • Length
    2.23 in
  • Outer Diameter
    0.6875 in
  • Overall Length
    2.23 in
  • Thread Size
    1/4-18
  • Weight
    0.15 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • Color
    Dura-Kote
  • Compatible Hose Series
    3130 37AL 3740, FC370
  • Connection 1 Short Name
    FPT
  • End 1 Style
    FPT
  • End 1 Thread
    1/4-18
  • End 2 Thread
    1/4-18
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5806-0404S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)