Specifications
Dimensions
- Angle180 °
- End 1 Size7/16 in
- Height0.72 in
- Hex Size0.62 in
- Hose Cut-Off Factor1.28 in
- Hose Dash Size-4
- Inside Diameter0.15 in
- Length2.18 in
- Outer Diameter0.6875 in
- Overall Length2.18 in
- Overall Weight0.11 lb
- Thread Size7/16-20
- Weight0.11 lb
- Width0.69 in
Details
- Adapter TypeStraight Adapter
- ColorDura-Kote
- Compatible Hose Series3130, 37AL, 3740, FC370
- Connection 1 Short NameJIC 37
- End 1 StyleJIC 37
- End 1 Thread7/16-20
- End 2 Thread7/16–20
- End GenderMale
- FinishDura-Kote
- Manufacturer Catalog NumberFC5807-0404S
- Manufacturer Upc Number678146145161
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146145161
Overview
Mfr description
FC5807-0404S FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life