Motion
FF2068T1612S
45° Elbow - 1 in Male Flat Face O-Ring x 3/4 in Male O-Ring Boss, Steel
MI ITEM #00309318
MFR #FF2068T1612S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1 in Male Flat Face O-Ring x 3/4 in Male O-Ring Boss, Steel
MI ITEM #00309318
MFR #FF2068T1612S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2068T1612S FITTING
  • Tubing is brazed for permanent leakproof connections
  • Zinc plated
  • Excellent vibration resistance
  • Meets SAE J1453.

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to Flat Face O-Ring, Flat Face O-Ring to O-Ring Boss
  • End 1 Size
    1 in
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    3/4 in
  • End 1 Size Type
    1 FFOR, 3/4 ORB
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 2 Size Type
    1 FFOR, 3/4 ORB
  • Material
    Steel
  • Inside Diameter
    0.811 in
  • Description Keyword
    1 in Male Flat Face O-Ring x 3/4 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought