Overview
Mfr description
FF9768-06S ORS BULKHEAD NUT
Specifications
- Adapter TypeBulkhead Lock Nut
- End 1 StyleFlat Face O-Ring
- End 1 Size3/8 in
- End 1 Thread11/16–16
- MaterialSteel
- Description Keyword3/8 in Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data