Motion
FC2875-03S
Aeroquip FC2875 Series Spare Part Flared Nut
MI ITEM #00309344
MFR #FC2875-03S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC2875 Series Spare Part Flared Nut
MI ITEM #00309344
MFR #FC2875-03S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC2875-03S TUBE NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Versil-Flare
  • Type
    Versil-Flare
  • Material
    Carbon steel
  • Description Keyword
    Eaton Aeroquip FC2875 Series Spare Part Flared Nut
  • Manufacturer Catalog Number
    FC2875-03S
  • Color
    Zinc Clear Trivalent Chromate
  • Width
    0.44 in
  • Height
    0.44 in
  • Length
    0.79 in
  • Manufacturer Upc Number
    678146182753
  • Overall Length
    0.79 in
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought