Motion
FF9605-32S
DANFOSS AEROQUIP LLC Ff9605 Sery Versil Flare Sleeve
MI ITEM #00309346
MFR #FF9605-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC Ff9605 Sery Versil Flare Sleeve
MI ITEM #00309346
MFR #FF9605-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    32
  • Height
    2.370 in
  • Length
    1.170 in
  • SAE Size
    -32
  • Weight
    0.26 lb
  • Width
    2.370 in

Details

  • Adapter Type
    Versil Flare Sleeve
  • Manufacturer Catalog Number
    FF9605-32S
  • Product Types
    Adapter
  • Type
    Adapter

Overview

Mfr description
FF9605-32S FERRULE
  • The Eaton Versil-Flare Flareless Tube Fitting can use any standard SAE 37° male flare adapter or hose fitting as a body.
  • Presetting tools and extra assembly time are eliminated because there’s no need for flaring, special preparation or presetting with the Eaton Versil-Flare Flareless Tube Fitting.
  • Eliminates the need to inventory special flareless tube fitting bodies and results in reduced inventory expense.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought