Motion
FC332-06
Aeroquip (Eaton) FC332 Series Hose - 3/8 in ID, 0.63 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Synthetic Rubber Cover, Chlorinated Polyethylene Tube
Mi Item #00309352
MFR #FC332-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC332 Series Hose - 3/8 in ID, 0.63 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Synthetic Rubber Cover, Chlorinated Polyethylene Tube
Mi Item #00309352
MFR #FC332-06

Mfr description
FC332-06 HOSE
  • Longer hsoe assembly life
  • Withstands high pressure and temperatures
  • Kink resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    3 in
  • Dash Size
    -6
  • Height
    0.63 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.38 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.63 in
  • Outside Diameter
    0.63 in
  • Wall Thickness
    0.125 in
  • Weight
    0.12 lb
  • Width
    0.63 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Gasoline, fuel and lubricating oils, air and water.
  • Applications
    Gasoline, fuel and lubricating oils, air and water.
  • Burst Pressure
    1200 psi
  • Color
    Blue
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Blue
  • Cover Material
    Chlorinated Polyethylene
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    300 psi
  • Hose Reinforcement Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Chlorinated Polyethylene
  • Manufacturer Catalog Number
    FC332-06
  • Manufacturer Upc Number
    678146069887
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    302 °F
  • Maximum Operating Pressure
    300 psi
  • Maximum Temperature
    302 °F
  • Maximum Working Pressure
    300 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    Air not to exceed 121 C [250 F] and water not to exceed 82 C [180 F]
  • Pressure Rating
    300 psi
  • Standards Met
    MSHA Approved
  • Tube Material
    Chlorinated Polyethylene
  • Typical Applications
    Gasoline, fuel and lubricating oils, air and water.
  • UPC_NO
    678146069887
  • Working Pressure
    300 psi
  • Working Temperature Max
    302°F
  • Working Temperature Min
    -40°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)