Motion
B7255X4
USA Sealing Female Connector Body - 1/8 in 1/8-27 NPTF x 7/16 in 7/16-20 UNF
MI ITEM #00309368
MFR #B7255X4
List Price$10.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Female Connector Body - 1/8 in 1/8-27 NPTF x 7/16 in 7/16-20 UNF
MI ITEM #00309368
MFR #B7255X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.52/each for your price

Overview

Mfr description
B7255X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Female Connector
  • End 1 Style
    NPTF
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 2 Style
    UNF
  • End 2 Size
    7/16 in
  • End 2 Thread
    7/16-20
  • Hex Size
    0.5625 in
  • Both Ends Style/Type
    NPTF X UNF
  • Description Keyword
    1/8 in 1/8-27 NPTF x 7/16 in 7/16-20 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text