Motion
B7255X8
USA Sealing Female Connector Body - 3/8 in 3/8-18 NPTF x 3/4 in 3/4-16 UNF
Mi Item #00309373
MFR #B7255X8
Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Female Connector Body - 3/8 in 3/8-18 NPTF x 3/4 in 3/4-16 UNF
Mi Item #00309373
MFR #B7255X8

Mfr description
B7255X 8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.67/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/4 in
  • Hex Size
    0.875 in

Details

  • Adapter Type
    Female Connector
  • Both Ends Style/Type
    NPTF X UNF
  • Description Keyword
    3/8 in 3/8-18 NPTF x 3/4 in 3/4-16 UNF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End 2 Style
    UNF
  • End 2 Thread
    3/4-16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)