Motion
B7255X20
USA Sealing Female Connector Body - 1-1/4 in 1-1/4-11 NPTF x 1-5/8 in 1-5/8-12 UNF
MI ITEM #00309380
MFR #B7255X20
List Price$59.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Female Connector Body - 1-1/4 in 1-1/4-11 NPTF x 1-5/8 in 1-5/8-12 UNF
MI ITEM #00309380
MFR #B7255X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.57/each for your price

Overview

Mfr description
B7255X20 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Female Connector
  • End 1 Style
    NPTF
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    1-1/4-11
  • End 2 Style
    UNF
  • End 2 Size
    1-5/8 in
  • End 2 Thread
    1-5/8-12
  • Hex Size
    2.000 in
  • Both Ends Style/Type
    NPTF X UNF
  • Description Keyword
    1-1/4 in 1-1/4-11 NPTF x 1-5/8 in 1-5/8-12 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text