Motion
B7305X4
USA Sealing Small Hex Union Body - 1/4 in Line/Hose/Tube x 1/4 in Line/Hose/Tube
MI ITEM #00309383
MFR #B7305X4
List Price$11.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Small Hex Union Body - 1/4 in Line/Hose/Tube x 1/4 in Line/Hose/Tube
MI ITEM #00309383
MFR #B7305X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.91/each for your price

Overview

Mfr description
B7305X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Small Hex Union
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    1/4 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1/4 in
  • Hex Size
    0.625 in
  • Description Keyword
    1/4 in Line/Hose/Tube x 1/4 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought