Overview
Mfr description
B7305X 6 FITTING
- Meets ASA, ASME, SAE, MS specifications and standards
- Broad selection of styles and sizes
- Carbon steel
- No tube flaring
- Used with heavy wall tubing
Specifications
- Adapter TypeSmall Hex Union
- End 1 StyleLine/Hose/Tube
- End 1 Size3/8 in
- End 2 StyleLine/Hose/Tube
- End 2 Size3/8 in
- Hex Size0.813 in
- Description Keyword3/8 in Line/Hose/Tube x 3/8 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data