Motion
B7305X10
USA Sealing Small Hex Union Steel connector - 5/8 in Line/Hose/Tube x 5/8 in Line/Hose/Tube
Mi Item #00309389
MFR #B7305X10
Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Small Hex Union Steel connector - 5/8 in Line/Hose/Tube x 5/8 in Line/Hose/Tube
Mi Item #00309389
MFR #B7305X10

Mfr description
B7305X10 FITTING
  • Meets ASA, ASME, SAE, MS specifications and standards
  • Broad selection of styles and sizes
  • Carbon steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.18/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • Hex Size
    1.375 in

Details

  • Adapter Type
    Small Hex Union
  • Description Keyword
    5/8 in Line/Hose/Tube x 5/8 in Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)