Motion
B7305X14
USA Sealing Small Hex Union Steel connector - 7/8 in Line/Hose/Tube x 7/8 in Line/Hose/Tube
Mi Item #00309391
MFR #B7305X14
Price$26.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Small Hex Union Steel connector - 7/8 in Line/Hose/Tube x 7/8 in Line/Hose/Tube
Mi Item #00309391
MFR #B7305X14

Mfr description
B7305X14 FITTING
  • Broad selection of styles and sizes
  • Carbon steel
  • Meets ASA, ASME, SAE, MS specifications and standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.91/each

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • End 2 Size
    7/8 in
  • Hex Size
    1.688 in

Details

  • Adapter Type
    Small Hex Union
  • Description Keyword
    7/8 in Line/Hose/Tube x 7/8 in Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)