Motion
B7306X12
USA Sealing Large Hex Union Steel connector - 3/4 in Line/Hose/Tube x 3/4 in Line/Hose/Tube
MI ITEM #00309400
MFR #B7306X12
List Price$32.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Large Hex Union Steel connector - 3/4 in Line/Hose/Tube x 3/4 in Line/Hose/Tube
MI ITEM #00309400
MFR #B7306X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.39/each for your price

Overview

Mfr description
B7306X12 FITTING
  • No tube flaring
  • Broad selection of styles and sizes
  • Carbon steel
  • Meets ASA, ASME, SAE, MS specifications and standards
  • Used with heavy wall tubing

Specifications

  • Adapter Type
    Large Hex Union
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    3/4 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    3/4 in
  • Hex Size
    0.813 in
  • Description Keyword
    3/4 in Line/Hose/Tube x 3/4 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought