Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Hex Size1 in
Details
- Adapter TypeLarge Hex Union
- Description Keyword1 in Line/Hose/Tube x 1 in Line/Hose/Tube
- End 1 StyleLine/Hose/Tube
- End 2 StyleLine/Hose/Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)