Motion
B7315X6
USA Sealing Str Thd O-ring connector - 9/1 in SAE x ORB, Carbon steel
Mi Item #00309407
MFR #B7315X6
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Str Thd O-ring connector - 9/1 in SAE x ORB, Carbon steel
Mi Item #00309407
MFR #B7315X6

Mfr description
B7315X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • End 1 Size
    9/1 in
  • Hex Size
    0.690 in

Details

  • Adapter Type
    Straight Adapters
  • Both Ends Style/Type
    Straight Adapter
  • Description Keyword
    9/1 in SAE x ORB
  • End 1 Style
    SAE
  • End 1 Thread
    9/1-18
  • End 2 Style
    ORB
  • End 2 Thread
    9/1-18
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)