Motion
B7315X20
USA Sealing Str Thd O-ring connector - 1-5/8 in ORB x 1-5/8 in SAE, Carbon Steel
MI ITEM #00309418
MFR #B7315X20
List Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Str Thd O-ring connector - 1-5/8 in ORB x 1-5/8 in SAE, Carbon Steel
MI ITEM #00309418
MFR #B7315X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.45/each for your price

Overview

Mfr description
B7315X20 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • End 1 Style
    ORB
  • End 1 Size
    1-5/8 in
  • End 1 Thread
    1-5/8-12
  • End 2 Style
    SAE
  • End 2 Size
    1-5/8 in
  • End 2 Thread
    1-5/8-12
  • Hex Size
    1.875 in
  • Both Ends Style/Type
    ORB Male to SAE Male
  • Material
    Carbon Steel
  • Description Keyword
    1-5/8 in ORB x 1-5/8 in SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought