Motion
B7325X8
USA Sealing Bulkhead Union Steel connector - 1/2 in Line/Hose/Tube x 1/2 in Line/Hose/Tube
Mi Item #00309424
MFR #B7325X8
Price$44.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bulkhead Union Steel connector - 1/2 in Line/Hose/Tube x 1/2 in Line/Hose/Tube
Mi Item #00309424
MFR #B7325X8

Mfr description
B7325X 8 FITTING
  • Meets ASA, ASME, SAE, MS specifications and standards
  • Broad selection of styles and sizes
  • Carbon steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.36/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Size
    0.500 in

Details

  • Adapter Type
    Bulkhead Union
  • Description Keyword
    1/2 in Line/Hose/Tube x 1/2 in Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)