Motion
B7325X12
USA Sealing Bulkhead Union Body - 3/4 in Line/Hose/Tube x 3/4 in Line/Hose/Tube
MI ITEM #00309425
MFR #B7325X12
List Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bulkhead Union Body - 3/4 in Line/Hose/Tube x 3/4 in Line/Hose/Tube
MI ITEM #00309425
MFR #B7325X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.93/each for your price

Overview

Mfr description
B7325X12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Bulkhead Union
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    3/4 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    3/4 in
  • Hex Size
    0.813 in
  • Description Keyword
    3/4 in Line/Hose/Tube x 3/4 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought