Overview
Mfr description
B7325X16 FITTING
- Carbon Steel
- Broad selection of styles and sizes
- Meets ASA, ASME, SAE, MS specifications and standards
- No tube flaring
- Used with heavy wall tubing
Specifications
- Adapter TypeBulkhead Union
- End 1 StyleLine/Hose/Tube
- End 1 Size1 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1 in
- Hex Size1 in
- Description Keyword1 in Line/Hose/Tube x 1 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data