Overview
Mfr description
B7355X 6 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter Type45° Male Elbow
- End 1 StyleSAE
- End 1 Size9/16 in
- End 1 Thread9/16-18
- End 2 StyleNPTF
- End 2 Size1/4 in
- End 2 Thread1/4-18
- Hex Size0.551 in
- Both Ends Style/TypeSAE X NPTF
- Description Keyword9/16 in 9/16-18 SAE x 1/4 in 1/4-18 NPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data