Overview
Mfr description
B7355X 8 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter Type45° Male Elbow
- End 1 StyleLine/Hose/Tube
- End 1 Size1/2 in
- End 2 StyleSAE 45
- End 2 Size3/8 in
- Hex Size0.875 in
- Description Keyword1/2 in Line/Hose/Tube x 3/8 in SAE 45
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data