Motion
B7355X12
USA Sealing 45° Elbow - 3/4 in Flareless Ermeto x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00309434
MFR #B7355X12
List Price$81.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 45° Elbow - 3/4 in Flareless Ermeto x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00309434
MFR #B7355X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.63/each for your price

Overview

Mfr description
B7355X12 FITTING
  • No tube flaring
  • Used with heavy wall tubing
  • Broad selection of styles and sizes
  • Carbon steel
  • Meets ASA, ASME, SAE, MS specifications and standards

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Flareless Ermeto
  • End 1 Size
    3/4 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in
  • End 2 Thread
    (NPTF) 3/4–14
  • Both Ends Style/Type
    Compression to Male NPTF
  • Length
    1.1
  • Material
    Steel
  • Inside Diameter
    0.203 in
  • Description Keyword
    3/4 in Flareless Ermeto x 3/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought