Motion
B7405X6X6
USA Sealing 90° Male Elbow - 9/16 in SAE x 3/8 in NPTF, Carbon Steel
MI ITEM #00309445
MFR #B7405X6X6
List Price$26.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Male Elbow - 9/16 in SAE x 3/8 in NPTF, Carbon Steel
MI ITEM #00309445
MFR #B7405X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.15/each for your price

Overview

Mfr description
B7405X 6X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    SAE
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • End 2 Style
    NPTF
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • Hex Size
    0.748 in
  • Both Ends Style/Type
    SAE Male to NPTF Male, 90° Elbow Adpater
  • Material
    Carbon Steel
  • Description Keyword
    9/16 in SAE x 3/8 in NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought