Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size1/4 in
- Hex Size0.748 in
Details
- Adapter TypeElbow Adapters
- Both Ends Style/TypeSAE Male to NPTF Male, 90° Elbow Adpater
- Description Keyword3/4 in SAE x 1/4 in NPTF
- End 1 StyleSAE
- End 1 Thread3/4-16
- End 2 StyleNPTF
- End 2 Thread1/4-18
- MaterialCarbon Steel
Overview
Mfr description
B7405X 8X 4 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards