Motion
B7405X8X8
USA Sealing 90° Male Elbow - 3/4 in SAE x 1/2 in NPTF, Carbon Steel
Mi Item #00309449
MFR #B7405X8X8
Price$32.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Male Elbow - 3/4 in SAE x 1/2 in NPTF, Carbon Steel
Mi Item #00309449
MFR #B7405X8X8

Mfr description
B7405X 8X 8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.81/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    1/2 in
  • Hex Size
    0.866 in

Details

  • Adapter Type
    Elbow Adapters
  • Both Ends Style/Type
    SAE Male to NPTF Male, 90° Elbow Adpater
  • Description Keyword
    3/4 in SAE x 1/2 in NPTF
  • End 1 Style
    SAE
  • End 1 Thread
    3/4-16
  • End 2 Style
    NPTF
  • End 2 Thread
    1/2-14
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)