Motion
B7405X24
USA Sealing 90° Male Elbow - 1-7/8 in SAE x 1-1/2 in NPTF, Carbon Steel
MI ITEM #00309458
MFR #B7405X24
Price$164.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Male Elbow - 1-7/8 in SAE x 1-1/2 in NPTF, Carbon Steel
MI ITEM #00309458
MFR #B7405X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.44/each

Specifications

Dimensions

  • End 1 Size
    1-7/8 in
  • End 2 Size
    1-1/2 in
  • Hex Size
    1.969 in

Details

  • Adapter Type
    Elbow Adapters
  • Both Ends Style/Type
    SAE Male to NPTF Male, 90° Elbow Adpater
  • Description Keyword
    1-7/8 in SAE x 1-1/2 in NPTF
  • End 1 Style
    SAE
  • End 1 Thread
    1-7/8-12
  • End 2 Style
    NPTF
  • End 2 Thread
    1-1/2-11-1/2
  • Material
    Carbon Steel

Overview

Mfr description
B7405X24 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought