Motion
B7455X4
USA Sealing 90˚ Female Body - 1/4 in Line/Hose/Tube x 1/8 in FPT
MI ITEM #00309460
MFR #B7455X4
List Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90˚ Female Body - 1/4 in Line/Hose/Tube x 1/8 in FPT
MI ITEM #00309460
MFR #B7455X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.21/each for your price

Overview

Mfr description
B7455X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    90° Female Elbow
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    1/4 in
  • End 2 Style
    FPT
  • End 2 Size
    1/8 in
  • Hex Size
    0.875 in
  • Both Ends Style/Type
    FPT
  • Description Keyword
    1/4 in Line/Hose/Tube x 1/8 in FPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought