Motion
B7455X6
USA Sealing 90˚ Female Body - 9/16 in 9/16-18 SAE x 1/4 in 1/4-18 NPTF
Mi Item #00309462
MFR #B7455X6
Price$33.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90˚ Female Body - 9/16 in 9/16-18 SAE x 1/4 in 1/4-18 NPTF
Mi Item #00309462
MFR #B7455X6

Mfr description
B7455X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.06/each

Specifications

Dimensions

  • End 1 Size
    9/16 in
  • End 2 Size
    1/4 in
  • Hex Size
    0.748 in

Details

  • Adapter Type
    90° Female Elbow
  • Both Ends Style/Type
    SAE X NPTF
  • Description Keyword
    9/16 in 9/16-18 SAE x 1/4 in 1/4-18 NPTF
  • End 1 Style
    SAE
  • End 1 Thread
    9/16-18
  • End 2 Style
    NPTF
  • End 2 Thread
    1/4-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)